Bussmann (Eaton) TPL-BC Telpower® TPL Series 170V DC Power Distribution Fuse | Graybar Store
Bussmann (Eaton) - Telpower® TPL Series 170V DC Power Distribution Fuse - TPL-BC
+ / - Hover over image to Zoom
Other Views

    Telpower® TPL Series 170V DC Power Distribution Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: TPL-BC
    SKU: 25142705
    $85.84
    Checking Pricing
         
    Amps:90A
    Voltage Rating:170 V DC
    Interrupt Rating:100 kA
    Standard:CE; File E56412 Bellcore; Guide JFHR2; UL Recognized
    Connection:Blade End to Blade End
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # TPL-BC
    • Application DC Power Distribution Systems; Telecommunications Power Circuit Protection
    • Amps 90A
    • Fuse Dimension 1.0 Dia x 2.625 L in
    • Fuse Type DC Power Distribution Fuses Current Limiting
    Product Overview:
    Telpower® Bussmann Series DC Power Distribution Fuses, Amps: 90 A, Fuse Type: DC Power Distribution Fuses Current Limiting, Interrupt Rating: 100 kA, Voltage Rating: 170 V DC, Fuse Dimension: 1.0 Dia x 2.625 L in