Bussmann (Eaton) TPL-BF Telpower® TPL Series 150A 170V DC Power Distribution Fuse | Graybar Store
Bussmann (Eaton) - Telpower® TPL Series 150A 170V DC Power Distribution Fuse - TPL-BF
+ / - Hover over image to Zoom
Other Views

    Telpower® TPL Series 150A 170V DC Power Distribution Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: TPL-BF
    SKU: 92040638
    $85.84
    Checking Pricing
         
    Amps:150A
    Voltage Rating:170V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # TPL-BF
    • Application DC Power Distribution Systems; Telecommunications Power Circuit Protection
    • Amps 150A
    • Fuse Dimension 1.0 Dia x 2.625 L in
    Product Overview:
    Telpower® TPL Series 150A 170V DC power distribution fuse.
    For use with Telpower 15100, 15200, TP158HC and TPHCS disconnect systems. For replacement of Bussmann UBO fuses, a TPL-TA adapter kit is necessary.