Bussmann (Eaton) TPA-3 Telpower® TPA Series 3A 170V DC Power Distribution Fuse | Graybar Store
Bussmann (Eaton) - Telpower® TPA Series 3A 170V DC Power Distribution Fuse - TPA-3
+ / - Hover over image to Zoom
Other Views

    Telpower® TPA Series 3A 170V DC Power Distribution Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: TPA-3
    SKU: 99842228
    $24.95
    Checking Pricing
         
    Amps:3A
    Voltage Rating:170V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # TPA-3
    • Amps 3A
    • Fuse Type Telecom DC Power Distribution Fuse
    Product Overview:
    Telpower® TPA Series 3A 170V DC power distribution fuse.
    Use with Telpower TP15914 and TP15900-4 Disconnect Switches. Five-position spare fuseholder available (Part No. 5TPH).