Bussmann (Eaton) TPA-30 Telpower® TPA Series 30A 170VDC Power Distribution Indicating Fuse (3 to 50 Amps) | Graybar Store
Bussmann (Eaton) - Telpower® TPA Series 30A 170VDC Power Distribution Indicating Fuse (3 to 50 Amps) - TPA-30
+ / - Hover over image to Zoom
Other Views

    Telpower® TPA Series 30A 170VDC Power Distribution Indicating Fuse (3 to 50 Amps)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: TPA-30
    SKU: 98415653
    $21.03
    Checking Pricing
         
    Amps:30A
    Voltage Rating:170V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # TPA-30
    • Amps 30A
    • Fuse Type DC Power Distribution Indicating Fuse
    Product Overview:
    Telpower® TPA Series 30A 170VDC power distribution indicating fuse.
    • Indication Pin Provides For Local and Remote Indication When Used With Bussmann TP15900-4 and TP15914 Disconnect Switches
    • Patented Orange Ring Fuse Orientation Feature Assures Correct Fuse Position
    • Unique Blue Label is Used On All Telpower Fuses to Designate Their DC Capability