Bussmann (Eaton) 70C-3A Telpower® 70 Series 3A 125VAC/300VDC Indicating Fuse and Holder (Blue) | Graybar Store
Bussmann (Eaton) - Telpower® 70 Series 3A 125VAC/300VDC Indicating Fuse and Holder (Blue) - 70C-3A
+ / - Hover over image to Zoom
Other Views

    Telpower® 70 Series 3A 125VAC/300VDC Indicating Fuse and Holder (Blue)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 70C-3A
    SKU: 88049692
    $20.46
    Checking Pricing
         
    Amps:3A
    Voltage Rating:125V AC/300V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 70C-3A
    • Amps 3A
    • Fuse Type Telecom Indicating Fuse and Holder
    Product Overview:
    Telpower® 70 Series 3A 125VAC/300VDC indicating fuse and holder. Color code blue.
    This visual indicating fuse with fiber tube design is color coded for ampere rating.