B-Line (Eaton) BB216TS Telescoping Slider Bracket, Stud Spacing 11 to 18 in. | Graybar Store
B-Line (Eaton) - Telescoping Slider Bracket, Stud Spacing 11 to 18 in. - BB216TS
+ / - Hover over image to Zoom
Other Views

    Telescoping Slider Bracket, Stud Spacing 11 to 18 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BB216TS
    SKU: 25019657
    $116.25
    Checking Pricing
         
    Stud Spacing (Inches):11 to 18 in
    Packaging:50 per Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BB216TS
    • Stud Spacing (Inches) 11 to 18 in
    • Packaging 50 per Box
    Product Overview:
    Eaton® BB2 Telescoping Slider Bracket, Packaging: 50 per Box