Erico TSGB24 Telescoping Screw Gun Support Bracket, Pregalvanized Steel, For 1 1/2, 2 1/8 and 2 1/2 in. Deep Box | Graybar Store
Erico - Telescoping Screw Gun Support Bracket, Pregalvanized Steel, For 1 1/2, 2 1/8 and 2 1/2 in. Deep Box - TSGB24
+ / - Hover over image to Zoom
Other Views

    Telescoping Screw Gun Support Bracket, Pregalvanized Steel, For 1 1/2, 2 1/8 and 2 1/2 in. Deep Box

    Manufacturer: Erico
    Manufacturer #: TSGB24
    SKU: 90012738
    $6.35
    Checking Pricing
         
    Use With:1-1/2, 2-1/8 or 2-1/2 Inch Deep Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # TSGB24
    • Materials Pregalvanized Steel
    • Use With 1-1/2, 2-1/8 or 2-1/2 Inch Deep Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Telescoping screw gun bracket for 1 1/2, 2 1/8 and 2 1/2 in. deep box. Stud spacing 17 to 26 in.
    • Can mount multiple boxes
    • Notched and marked for easy identification and bending
    • Improved design with stamped inch markings and pilot holes accelerates precise box conduit mounting between studs
    • Pilot holes allow easy box attachment with screwdriver
    • Requires only a screw gun to install
    • Can be mounted to face or inside of stud
    • Adjustable for non-standard stud spacing
    • Interlocking tab prevents accidental assembly
    • Unique, one-piece, break apart design
    • Reduces movement of the box when used with flexible conduit, ENT, MC, AC or non-metallic sheathed cable