Klein Tools SRS56036 WireSpanner™ Telescopic Pole, 18 ft. L | Graybar Store
Klein Tools - WireSpanner™ Telescopic Pole, 18 ft. L - SRS56036
+ / - Hover over image to Zoom
Other Views

    WireSpanner™ Telescopic Pole, 18 ft. L

    Manufacturer: Klein Tools
    Manufacturer #: SRS56036
    SKU: 25804056
    $148.40
    Checking Pricing
         
    Length (Inches):32.0
    Tool Application:Retrieving and Pulling Wire in Electrically Sensitive Areas
    Overall Length (Inches):18
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # SRS56036
    • Overall Length (Inches) 18
    • Tool Application Retrieving and Pulling Wire in Electrically Sensitive Areas
    • Length (Inches) 32.0
    • For Use With Retrieving and Pulling Wire in Electrically Sensitive Areas
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Telescopic Pole, Tool Application: Retrieving and Pulling Wire in Electrically Sensitive Areas, Length (Inches): 32, Overall Length (Inches): 32 (Compact Length) in