Pentair Hoffman F44GAGV Wireway Type 1 Telescope Fitting | Graybar Store
Pentair Hoffman - Wireway Type 1 Telescope Fitting - F44GAGV
+ / - Hover over image to Zoom
Other Views

    Wireway Type 1 Telescope Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44GAGV
    SKU: 96008536
    $95.49
    Checking Pricing
         
    Height (Inches):4
    Dimensions:4 W x 15 L x 4 H in
    Brand or Series:Hoffman
    Length:15 in.
    Width (Inches):4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44GAGV
    • Dimensions 4 W x 15 L x 4 H in
    • Brand or Series Hoffman
    • Height (Inches) 4
    • Length 15 in.
    • Materials Steel
    • NEMA Ratings 12
    • Width (Inches) 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Telescopic Fitting, Dimensions: 4 W x 15 L x 4 H in, Length: 15 in, NEMA Ratings: 1, Galvanized Steel