Pentair Hoffman 796AQ Steel Telescopic Fitting | Graybar Store
Pentair Hoffman - Steel Telescopic Fitting - 796AQ
+ / - Hover over image to Zoom
Other Views

    Steel Telescopic Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: 796AQ
    SKU: 25359873
    Price pending
    Checking Pricing
         
    Height (Inches):8
    Color / Finish:Gray
    Dimensions:8 W x 15.62 L x 8 H in
    Length:15.62 in.
    Width (Inches):8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # 796AQ
    • Dimensions 8 W x 15.62 L x 8 H in
    • Type Telescope
    • Color / Finish Gray
    • Height (Inches) 8
    • Length 15.62 in.
    • Materials Steel
    • Width (Inches) 8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Telescopic Fitting, Steel, Gray, Dimensions: 8 W x 15.62 L x 8 H in, Length: 15.62 in