B-Line (Eaton) 1010 FTF Telescopic Fitting | Graybar Store
B-Line (Eaton) - Telescopic Fitting - 1010 FTF
+ / - Hover over image to Zoom
Other Views

    Telescopic Fitting

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 1010 FTF
    SKU: 25132466
    $417.73
    Checking Pricing
         
    Height (Inches):10-1/4
    Brand or Series:Eaton
    Length:12 in.
    Width (Inches):10.37
    Fitting Type:Screw Cover
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 1010 FTF
    • Brand or Series Eaton
    • Fitting Type Screw Cover
    • Height (Inches) 10-1/4
    • Length 12 in.
    Product Overview:
    Eaton® Telescopic Fitting, Steel, Width (Inches): 10.37 in, Length: 12 in, Fitting Type: Screw Cover