Pentair Hoffman F44WASS Telescope Fitting For Lay-In Flat Cover Wireway; 4 Inch x 4 Inch (Stainless Steel) | Graybar Store
Pentair Hoffman - Telescope Fitting For Lay-In Flat Cover Wireway; 4 Inch x 4 Inch (Stainless Steel) - F44WASS
+ / - Hover over image to Zoom
Other Views

    Telescope Fitting For Lay-In Flat Cover Wireway; 4 Inch x 4 Inch (Stainless Steel)

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44WASS
    SKU: 88133057
    $415.13
    Checking Pricing
         
    Size:4 x 4 in.
    Fitting Type:Telescope Fitting
    Color:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44WASS
    • Color Steel
    • Size 4 x 4 in.
    • Fitting Type Telescope Fitting
    • Materials Steel
    • Country of Origin US - USA
    Product Overview:
    Stainless steel 4 x 4 inch telescope fitting lay-in.