Pentair Hoffman F44GA Telescope Fitting For Lay-In Flat Cover Wireway; 4 Inch x 4 Inch | Graybar Store
Pentair Hoffman - Telescope Fitting For Lay-In Flat Cover Wireway; 4 Inch x 4 Inch - F44GA
+ / - Hover over image to Zoom
Other Views

    Telescope Fitting For Lay-In Flat Cover Wireway; 4 Inch x 4 Inch

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44GA
    SKU: 88132988
    $105.39
    Checking Pricing
         
    Fitting Type:Telescope Fitting
    Size:4 x 4 in.
    Material Finish:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44GA
    • Size 4 x 4 in.
    • Fitting Type Telescope Fitting
    • Material Finish Steel
    • Materials Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Steel 4 x 4 inch telescope fitting for lay-in flat cover wireway.