Allen Tel GB80H Enclosure, Non-Metallic, Weather Resistant, TELEPHONE | Graybar Store
Allen Tel - Enclosure, Non-Metallic, Weather Resistant, TELEPHONE - GB80H
+ / - Hover over image to Zoom
Other Views

    Enclosure, Non-Metallic, Weather Resistant, TELEPHONE

    Manufacturer: Allen Tel
    Manufacturer #: GB80H
    SKU: 25683103
    $267.23
    Checking Pricing
         
    Width (Inches):9.655 in.
    Height (Inches):14.04 in.
    Depth (Inches):8.27
    Logo:TELEPHONE
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB80H
    • Logo TELEPHONE
    • Depth (Inches) 8.27
    • Height (Inches) 14.04 in.
    • NEMA Ratings Non-NEMA
    • Width (Inches) 9.655 in.
    Product Overview:
    Non-metallic weather-resistant enclosure has TELEPHONE logo on the door.
    Non-metallic enclosures are designed for harsh environments ranging from frigid cold to severe heat and moisture. Weather-resistant non-metallic enclosures are ideal for indoor and outdoor applications.