Hubbell Premise Wiring NS721W NetSELECT® Telephone Wall Jack | Graybar Store
Hubbell Premise Wiring - NetSELECT® Telephone Wall Jack - NS721W
+ / - Hover over image to Zoom
Other Views

    NetSELECT® Telephone Wall Jack

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: NS721W
    SKU: 25089443
    $4.99
    Checking Pricing
         
    Material:Thermoplastic
    Module:4-Conductor / 6-Position
    Additional Features:Incorporates Mounting Studs to Most Wall Mount Phones; Low-Profile Design
    Part Number:NS721W
    Color:White
    No. of Conductors:4
    Packaging:1 Each
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # NS721W
    • Color White
    • No. of Conductors 4
    • Part Number NS721W
    • Mounting Style Wall Mount
    • Termination Style Punch Down
    • Type Telephone Wall Jack
    • Additional Features Incorporates Mounting Studs to Most Wall Mount Phones; Low-Profile Design
    • Module 4-Conductor / 6-Position
    • Material Thermoplastic
    • Packaging 1 Each
    • Country of Origin TW - Taiwan
    Product Overview:
    netSELECT® Telephone Wall Jacks, White, Wall Mount, Thermoplastic