GAI-Tronics 397-700 Telephone, No Additional Interface Required, Power Over Ethernet 24-48 V DC Supply | Graybar Store
GAI-Tronics - Telephone, No Additional Interface Required, Power Over Ethernet 24-48 V DC Supply - 397-700
+ / - Hover over image to Zoom
Other Views

    Telephone, No Additional Interface Required, Power Over Ethernet 24-48 V DC Supply

    Manufacturer: GAI-Tronics
    Manufacturer #: 397-700
    SKU: 25358697
    $1,423.01
    Checking Pricing
         
    Additional Features:ADA Compliance Features Braille HELP Label And Call Received LED Indicator; Auto Answer; Automatic Call Divert
    Housing Color:White
    Color:White
    Cord:Cordless
    Phone Color:White
    Dial:Dial
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GAI-Tronics
    • Manufacturer # 397-700
    • Color White
    • Cord Cordless
    • Dial Dial
    • Housing Color White
    • Phone Color White
    • Additional Features ADA Compliance Features Braille HELP Label And Call Received LED Indicator; Auto Answer; Automatic Call Divert
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Telephone, HELP Button Only, Phone Color: White, Dial, Flush Mount, Cord: Cordless, Housing Color: White