GAI-Tronics 263-000 Telephone Isolation Barrier Unit | Graybar Store
GAI-Tronics - Telephone Isolation Barrier Unit - 263-000
+ / - Hover over image to Zoom
Other Views

    Telephone Isolation Barrier Unit

    Manufacturer: GAI-Tronics
    Manufacturer #: 263-000
    SKU: 99488288
    $1,187.35
    Checking Pricing
         
    Style:Wall Mount
    Power Source:Main
    Part Number:263-000
    Color:White
    Use With:Telephones
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GAI-Tronics
    • Manufacturer # 263-000
    • Color White
    • Part Number 263-000
    • Style Wall Mount
    • Type Telephone Isolation Barrier Unit
    • Power Source Main
    • Use With Telephones
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Telephone Isolation Barrier Unit, White, 262-001; 272-001, Style: Wall Mount