Bogen TEL1S Telephone Interface Input Module, Loop/Ground Start | Graybar Store
Bogen - Telephone Interface Input Module, Loop/Ground Start - TEL1S
+ / - Hover over image to Zoom
Other Views

    Telephone Interface Input Module, Loop/Ground Start

    Manufacturer: Bogen
    Manufacturer #: TEL1S
    SKU: 99805080
    $76.56
    Checking Pricing
         
    Dimensions:4 x 4 x 2 inches
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # TEL1S
    • Color Black
    • Dimensions 4 x 4 x 2 inches
    • Country of Origin KR - South Korea
    Product Overview:
    48 VDC power, screw termination, telephone interface modules.