Lynn Electronics L-9200-06-V Telephone Handset Cord, 6 FT, Light Ash | Graybar Store
Lynn Electronics - Telephone Handset Cord, 6 FT, Light Ash - L-9200-06-V
+ / - Hover over image to Zoom
Other Views

    Telephone Handset Cord, 6 FT, Light Ash

    Manufacturer: Lynn Electronics
    Manufacturer #: L-9200-06-V
    SKU: 88164713
    $2.20
    Checking Pricing
         
    Color:Light Ash
    Length (Feet):6.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # L-9200-06-V
    • Color Light Ash
    • Connector Type 4P4C
    • Type Telephone Handset Cord
    • Length (Feet) 6.0
    • Wiring Configuration Reverse Wired
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Light Ash 6 foot full modular telephone handset cord.
    • Alternate Manufacturer Part No.: L-H4DU-LA-6