Lynn Electronics L-9200-25-FB Telephone Handset Cord, 25 FT Flat Black | Graybar Store
Lynn Electronics - Telephone Handset Cord, 25 FT Flat Black - L-9200-25-FB
+ / - Hover over image to Zoom
Other Views

    Telephone Handset Cord, 25 FT Flat Black

    Manufacturer: Lynn Electronics
    Manufacturer #: L-9200-25-FB
    SKU: 25071852
    $6.08
    Checking Pricing
         
    Color:Flat Black
    Length (Feet):25.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # L-9200-25-FB
    • Color Flat Black
    • Connector Type 4P4C
    • Type Telephone Handset Cord
    • Length (Feet) 25.0
    • Wiring Configuration Reverse Wired
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Flat Black 25 foot full modular telephone handset cord.
    • Alternate Manufacturer Part No.: L-H4DU-FB-25