Lynn Electronics L-9200-12-BD Telephone Handset Cord, 12 FT, NTC Grey | Graybar Store
Lynn Electronics - Telephone Handset Cord, 12 FT, NTC Grey - L-9200-12-BD
+ / - Hover over image to Zoom
Other Views

    Telephone Handset Cord, 12 FT, NTC Grey

    Manufacturer: Lynn Electronics
    Manufacturer #: L-9200-12-BD
    SKU: 91021793
    $2.95
    Checking Pricing
         
    Color:NTC Grey
    Length (Feet):12.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # L-9200-12-BD
    • Color NTC Grey
    • Connector Type 4P4C
    • Type Telephone Handset Cord
    • Length (Feet) 12.0
    • Wiring Configuration Reverse Wired
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    NTC Grey 12 foot full modular telephone handset cord.
    • Alternate Manufacturer Part No.: L-H4DU-NG-12