L. H. Dottie DU05 Telephone Detectable Tape | Graybar Store
L. H. Dottie - Telephone Detectable Tape - DU05
+ / - Hover over image to Zoom
Other Views

    Telephone Detectable Tape

    Manufacturer: L. H. Dottie
    Manufacturer #: DU05
    SKU: 95005914
    $141.57
    Checking Pricing
         
    Color:Orange
    Width (Inches):3
    Legend:Caution Buried Telephone Line Below
    Thickness (mil):5
    Length:1000 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DU05
    • Color Orange
    • Legend Caution Buried Telephone Line Below
    • Length 1000 ft.
    • Thickness (mil) 5
    • Width (Inches) 3
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Telephone Detectable Tape, Length: 1000 ft, Width Inches: 3 in, Orange, Legend: Caution Buried Telephone Line Below, Thickness (mil): 5 mil