Cortelco Telephone DECT 6 | Graybar Store
Cortelco - Telephone DECT 6
+ / - Hover over image to Zoom
Other Views

    Telephone DECT 6

    Manufacturer: Cortelco
         

    Cortelco's DECT 1.8Ghz Technology Cordless telephone. Quality is built into every Cortelco telephone - as much a part of each product as its design and components. Made in the USA.

    Features
    • Cordless 1.8Ghz Technology
    • Call ID with Call Waiting
    • 3-Way Conference Calls
    • 40 Entry Caller ID List
    • Message Waiting
    • 5 Row Back Lit LCD Screen with Contrast
    • Lighted Key Pad
    • Speakerphone
    • Receiver/Speaker and Ringer Volume Control
    • Flash with Selectable Timing
    • Pause and Mute
    • Call Transfer
    • 10 Number Redial Memory
    • 50 Entry Name/Number Phone Book
    • 10 Ringer Tones
    • VIP Ring Tones for Phone Book Entries
    • Selectable Keypad Tone
    • Predialing
    • Clock
    • Call Duration Display
    • Alarm Clock with Snooze
    • Out of Range Alarm
    • PIN for Security
    • Keypad Lock
    • Eight Languages
    See More >>
    • Manufacturer Cortelco
    • Type Cordless Telephone
    Select Filter Options Below ( 1 items found )
    Color:White
    Additional Features:128 x 64 in Dot Matrix LCD Display; Backlit LCD Screen And Keypad; Belt Clip; Caller ID/Call Waiting; DECT 6 Technology;
    Housing Color:White
    Cord:Cordless
    Phone Color:White
    Dial:Dial
    Mfg Part #
    SKU
    Color
    Additional Features
    Housing Color
    Cord
    Phone Color
    Dial
    Price
    801501-TP227F
    25406162
    White
    128 x 64 in Dot Matrix LCD Display; Backlit LCD Screen And Keypad; Belt Clip; Caller ID/Call Waiting; DECT 6 Technology;
    White
    Cordless
    White
    Dial
    $
    63
    .64
    /
    EA
    25406162
    Color
    White
    Additional Features
    128 x 64 in Dot Matrix LCD Display; Backlit LCD Screen And Keypad; Belt Clip; Caller ID/Call Waiting; DECT 6 Technology;
    Housing Color
    White
    Cord
    Cordless
    Phone Color
    White
    Dial
    Dial
    $
    63
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25406162 SKU, 25406162 ANALYTICS...
    Housing Color
    White
    Cord
    Cordless
    Phone Color
    White
    Dial
    Dial
    Price
    $
    63
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available