Milbank 363010-TC3R-SP1 Type 3R Telephone Cabinet, Continuious Hinge, 30 x 36 x 10 in. | Graybar Store
Milbank - Type 3R Telephone Cabinet, Continuious Hinge, 30 x 36 x 10 in. - 363010-TC3R-SP1
+ / - Hover over image to Zoom
Other Views

    Type 3R Telephone Cabinet, Continuious Hinge, 30 x 36 x 10 in.

    Manufacturer: Milbank
    Manufacturer #: 363010-TC3R-SP1
    SKU: 25636859
    $608.04
    Checking Pricing
         
    Material:Galvannealed Steel
    Height (Inches):30 in.
    Depth (Inches):10 in.
    Width (Inches):36 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # 363010-TC3R-SP1
    • Mounting Style Wall Mount
    • Depth (Inches) 10 in.
    • Height (Inches) 30 in.
    • Hinge Type Continuous
    • Latch Pad Locking Draw
    • NEMA Ratings NEMA 3R
    • Width (Inches) 36 in.
    • Material Galvannealed Steel
    • Country of Origin US - USA
    Product Overview:
    Telephone Cabinet, Width (Inches): 36 in, Depth (Inches): 10 in, Height (Inches): 30 in, NEMA Ratings: 3R, Galvannealed Steel