Pentair Hoffman 717RQ Telephone Cabinet | Graybar Store
Pentair Hoffman - Telephone Cabinet - 717RQ
+ / - Hover over image to Zoom
Other Views

    Telephone Cabinet

    Manufacturer: Pentair Hoffman
    Manufacturer #: 717RQ
    SKU: 25322232
    $730.70
    Checking Pricing
         
    Height (Inches):48 in.
    Depth (Inches):9 in.
    Use With:Cross-Connect Terminal Block Assemblies; Maintenance Terminal Modules; Datacomm Circuit Accessories
    Width (Inches):48 in.
    Door Style:Double
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # 717RQ
    • Type Telephone Cabinet
    • Brand Pentair
    • Depth (Inches) 9 in.
    • Door Style Double
    • Height (Inches) 48 in.
    • Width (Inches) 48 in.
    • Use With Cross-Connect Terminal Block Assemblies; Maintenance Terminal Modules; Datacomm Circuit Accessories
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Pentair® Telephone Cabinet, Width (Inches): 48 in, Height (Inches): 48 in, Depth (Inches): 9 in, Double