Milbank 243011-TC3R-WB Type 3R Telephone Cabinet, Continuious Hinge | Graybar Store
Milbank - Type 3R Telephone Cabinet, Continuious Hinge - 243011-TC3R-WB
+ / - Hover over image to Zoom
Other Views

    Type 3R Telephone Cabinet, Continuious Hinge

    Manufacturer: Milbank
    Manufacturer #: 243011-TC3R-WB
    SKU: 25082059
    $489.09
    Checking Pricing
         
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # 243011-TC3R-WB
    • Mounting Style Wall Mount
    • Hinge Type Continuous
    • Latch Pad Locking Draw
    • NEMA Ratings NEMA 3R
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Telephone Cabinet, Cover Type 1-Door, Lift-Off Hinge, NEMA 3R, Material Galvanized Steel 16/14/12/11 Gauge, Finish ANSI 61 Polyester Powder, Gray, Height 30.00 Inch, Width 24.00 Inch, Depth 11.00 Inch, Stud Mount, Approval UL, cUL