Pentair Hoffman ATC36R369 Type 3R T3-Box Telephone Cabinet, Galvanized Steel, Single Door, 36 x 36 x 9 in. | Graybar Store
Pentair Hoffman - Type 3R T3-Box Telephone Cabinet, Galvanized Steel, Single Door, 36 x 36 x 9 in. - ATC36R369
+ / - Hover over image to Zoom
Other Views

    Type 3R T3-Box Telephone Cabinet, Galvanized Steel, Single Door, 36 x 36 x 9 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: ATC36R369
    SKU: 25019234
    $662.27
    Checking Pricing
         
    Depth (Inches):9 in.
    Height (Inches):36 in.
    Width (Inches):36 in.
    Use With:Cross-Connect Terminal Block Assemblies; Maintenance Terminal Modules; Datacomm Circuit Accessories
    Door Style:Single
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ATC36R369
    • Depth (Inches) 9 in.
    • Door Style Single
    • Height (Inches) 36 in.
    • NEMA Ratings NEMA 3R
    • Width (Inches) 36 in.
    • Use With Cross-Connect Terminal Block Assemblies; Maintenance Terminal Modules; Datacomm Circuit Accessories
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Pentair® Telephone Cabinet, Width (Inches): 36 in, Height (Inches): 36 in, Depth (Inches): 9 in, Single