Bogen TAMB2 Telephone Access Module | Graybar Store
Bogen - Telephone Access Module - TAMB2
+ / - Hover over image to Zoom
Other Views

    Telephone Access Module

    Manufacturer: Bogen
    Manufacturer #: TAMB2
    SKU: 25312009
    $228.66
    Checking Pricing
         
    Dimensions:1 x 1 x 1 inches
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # TAMB2
    • Color Black
    • Dimensions 1 x 1 x 1 inches
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    The Bogen Telephone Access Module TAMB2 is a unique, dual-purpose voice paging adapter designed as an interface from a telephone system to a paging system.
    • Interfaces a telephone system with a paging system to allow paging announcements to be made through any telephone
    • Loop start, ground start, and station port compatibility
    • Bidirectional for two-way systems
    • Rack mount or wall mount, half-rack width units can be mounted side by side
    • Background music input with volume control