Cortelco 255400-VBA-NDL Telephone Wall Mount | Graybar Store
Cortelco - Telephone Wall Mount - 255400-VBA-NDL
+ / - Hover over image to Zoom
Other Views

    Telephone Wall Mount

    Manufacturer: Cortelco
    Manufacturer #: 255400-VBA-NDL
    SKU: 25625864
    $65.42
    Checking Pricing
         
    Additional Features:ADA Volume Control Compliant; No Dial Pad; Wall With Cords
    Housing Color:Black
    Color:Black
    Cord:Corded
    Phone Color:Black
    Dial:No Dial
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cortelco
    • Manufacturer # 255400-VBA-NDL
    • Color Black
    • Cord Corded
    • Dial No Dial
    • Housing Color Black
    • Phone Color Black
    • Type Wall Mount
    • Additional Features ADA Volume Control Compliant; No Dial Pad; Wall With Cords
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Telephone, Phone Color: Black, No Dial, Wall Mount, Cord: Corded, Housing Color: Black