Cortelco 801501-TP227F Telephone DECT 6 | Graybar Store
Cortelco - Telephone DECT 6 - 801501-TP227F
+ / - Hover over image to Zoom
Other Views

    Telephone DECT 6

    Manufacturer: Cortelco
    Manufacturer #: 801501-TP227F
    SKU: 25406162
    $63.64
    Checking Pricing
         
    Color:White
    Additional Features:128 x 64 in Dot Matrix LCD Display; Backlit LCD Screen And Keypad; Belt Clip; Caller ID/Call Waiting; DECT 6 Technology;
    Housing Color:White
    Cord:Cordless
    Phone Color:White
    Dial:Dial
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cortelco
    • Manufacturer # 801501-TP227F
    • Color White
    • Cord Cordless
    • Dial Dial
    • Housing Color White
    • Phone Color White
    • Type Cordless Telephone
    • Additional Features 128 x 64 in Dot Matrix LCD Display; Backlit LCD Screen And Keypad; Belt Clip; Caller ID/Call Waiting; DECT 6 Technology;
    • Country of Origin CN - China
    Product Overview:
    Telephone, Phone Color: White, Dial, Desk Mount, Cord: Cordless, Housing Color: White