Cortelco 250047-VBA-NDL Telephone Desk Mount | Graybar Store
Cortelco - Telephone Desk Mount - 250047-VBA-NDL
+ / - Hover over image to Zoom
Other Views

    Telephone Desk Mount

    Manufacturer: Cortelco
    Manufacturer #: 250047-VBA-NDL
    SKU: 25404640
    $64.73
    Checking Pricing
         
    Additional Features:ADA Volume Control Compliant; Desk With Cords; No Dial Pad; Non-Standard
    Housing Color:Red
    Color:Red
    Cord:Corded
    Phone Color:Red
    Dial:No Dial
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cortelco
    • Manufacturer # 250047-VBA-NDL
    • Color Red
    • Cord Corded
    • Dial No Dial
    • Housing Color Red
    • Phone Color Red
    • Additional Features ADA Volume Control Compliant; Desk With Cords; No Dial Pad; Non-Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Telephone, Phone Color: Red, No Dial, Desk Mount, Cord: Corded, Housing Color: Red