Ideal Industries 30-496 Telemaster™ Telephone Tool | Graybar Store
Ideal Industries - Telemaster™ Telephone Tool - 30-496
+ / - Hover over image to Zoom
Other Views

    Telemaster™ Telephone Tool

    Manufacturer: Ideal Industries
    Manufacturer #: 30-496
    SKU: 91032610
    $70.70
    Checking Pricing
         
    Tool Application:RJ-45, RJ-11 Modular Plug
    Overall Length (Inches):13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-496
    • Overall Length (Inches) 13
    • Tool Application RJ-45, RJ-11 Modular Plug
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Telemaster™ multi-function telephone tool
    • Multi-function telephone tool cuts, strips and crimps for easy on-the-job, one-tool application
    • Steel frame for long-term durability
    • Crimps primary modular plug strain relief only