Viking Electronics TG-1 Teleguard® Privacy Device | Graybar Store
Viking Electronics - Teleguard® Privacy Device - TG-1
+ / - Hover over image to Zoom
Other Views

    Teleguard® Privacy Device

    Manufacturer: Viking Electronics
    Manufacturer #: TG-1
    SKU: 88276536
    $14.14
    Checking Pricing
         
    Additional Features:Modular or Punch-Down Installable; Telephone Line Powered
    Color / Finish:White
    Dimensions:2.56 cm
    Voltage (Volts):25 to 100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # TG-1
    • Dimensions 2.56 cm
    • Voltage (Volts) 25 to 100
    • Additional Features Modular or Punch-Down Installable; Telephone Line Powered
    • Color / Finish White
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Teleguard® Terminal Block, Dimensions: 2.56 cm, Voltage (Volts): 25 to 100 V DC, White