Telect 027-2000-4001 Telect WAVETRAX Trough, 4 Inch | Graybar Store
Telect - Telect WAVETRAX Trough, 4 Inch - 027-2000-4001
+ / - Hover over image to Zoom
Other Views

    Telect WAVETRAX Trough, 4 Inch

    Manufacturer: Telect
    Manufacturer #: 027-2000-4001
    SKU: 25044388
    $88.26
    Checking Pricing
         
    Size:4 inch
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 027-2000-4001
    • Color Yellow
    • Size 4 inch
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4 inch yellow 6 ft through.