Chatsworth 40153-012 Telecommunications Main Grounding Busbar | Graybar Store
Chatsworth - Telecommunications Main Grounding Busbar - 40153-012
+ / - Hover over image to Zoom
Other Views

    Telecommunications Main Grounding Busbar

    Manufacturer: Chatsworth
    Manufacturer #: 40153-012
    SKU: 22071239
    $151.39
    Checking Pricing
         
    Dimensions (Inches):12W x 4H x 1/4D
    Hole Size:(15) 5/8 in., (3) 1 in. Hole Centers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 40153-012
    • Dimensions (Inches) 12W x 4H x 1/4D
    • Hole Size (15) 5/8 in., (3) 1 in. Hole Centers
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Telecommunications main grounding busbar, 12W x 4H x 1/4D inches, with (15) 5/8 inch and (3) 1 inch hole centers.
    • Provides a central ground attachment point for telecommunications systems
    • Busbar mounts to the floor, ceiling or floor
    • Kit includes: (1) Busbar (2) Insulators (2) Stand-off Brackets (4) Stainless Steel Bolts (4) Lock Washers and (4) Flat Washers