B-Line (Eaton) SBTMGB20K Telecommunications Grounding Bar and Hardware Kit, Main, 20 in. L | Graybar Store
B-Line (Eaton) - Telecommunications Grounding Bar and Hardware Kit, Main, 20 in. L - SBTMGB20K
+ / - Hover over image to Zoom
Other Views

    Telecommunications Grounding Bar and Hardware Kit, Main, 20 in. L

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SBTMGB20K
    SKU: 25423067
    $472.09
    Checking Pricing
         
    Size:20 L in
    Length:20 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SBTMGB20K
    • Size 20 L in
    • Type Telecommunications Main Grounding Bar
    • Length 20 in.
    Product Overview:
    Eaton® B-Line Telecommunications Main Grounding Bar, Size: 20 L in