B-Line (Eaton) SBTMGB20 Telecommunications Grounding Bar Assembly, Main, 20 in. L | Graybar Store
B-Line (Eaton) - Telecommunications Grounding Bar Assembly, Main, 20 in. L - SBTMGB20
+ / - Hover over image to Zoom
Other Views

    Telecommunications Grounding Bar Assembly, Main, 20 in. L

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SBTMGB20
    SKU: 25280100
    $393.39
    Checking Pricing
         
    Size:20 L in
    Length:20 in.
    Material:25280100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SBTMGB20
    • Size 20 L in
    • Type Telecommunications Main Grounding Bar
    • Length 20 in.
    • Material 25280100
    • Includes Grounding Bar Assembly, Compression Lugs, Hex Bolts, Hex Nuts, Lock Washers
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Telecommunications Main Grounding Bar, Size: 20 L in