B-Line (Eaton) SBTMGB12 Telecommunications Grounding Bar Assembly, Main, 12 in. L | Graybar Store
B-Line (Eaton) - Telecommunications Grounding Bar Assembly, Main, 12 in. L - SBTMGB12
+ / - Hover over image to Zoom
Other Views

    Telecommunications Grounding Bar Assembly, Main, 12 in. L

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SBTMGB12
    SKU: 25277424
    $225.04
    Checking Pricing
         
    Size:12 L in
    Length:12 in.
    Material:25277424
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SBTMGB12
    • Size 12 L in
    • Type Telecommunications Main Grounding Bar
    • Length 12 in.
    Product Overview:
    Eaton® B-Line Telecommunications Main Grounding Bar, Size: 12 L in