Legrand Ortronics OR-GB4X12TMGB Primary Bonding Busbar, 12 in. | Graybar Store
Legrand Ortronics - Primary Bonding Busbar, 12 in. - OR-GB4X12TMGB
+ / - Hover over image to Zoom
Other Views

    Primary Bonding Busbar, 12 in.

    Manufacturer: Legrand Ortronics
    Manufacturer #: OR-GB4X12TMGB
    SKU: 25232995
    $136.88
    Checking Pricing
         
    Height (Inches):4 in.
    Size:12 W x 4 H in
    Material:Copper Alloy
    Width (Inches):12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Legrand Ortronics
    • Manufacturer # OR-GB4X12TMGB
    • Size 12 W x 4 H in
    • Type Telecommunications Main Ground Bars
    • Height (Inches) 4 in.
    • Width (Inches) 12 in.
    • Material Copper Alloy
    • Includes 2/0, 4/0, (3) #2, (6) #6 Compression Lug; Copper Bonding Bar; (12) 1/4-20 in. Hex Nuts, Lock Washers, HHCS; (6) 3/8-16 in. Hex Nuts, Lock Washers, HHCS; Brackets; Insulators
    Product Overview:
    Ortronics® Telecommunications Main Ground Bar, Size: 12 W x 4 H in, Copper Alloy