Panduit Telecommunications Grounding Busbar | Graybar Store
Panduit - Telecommunications Grounding Busbar
+ / - Hover over image to Zoom
Other Views

    Telecommunications Grounding Busbar

    Manufacturer: Panduit
         

    Panduit's telecommunications grounding busbar.

    • Meets BICSI and J-STD-607-A requirements for network systems grounding applications
    • Made of high conductivity copper and tin-plated to inhibit corrosion
    • Comes pre-assembled with brackets and insulators attached for quick installation
    See More >>
    • Manufacturer Panduit
    • Finish Tin Plated
    • Material Type High Conductivity Copper
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Length (Inches)
    Width (Inches)
    Thickness (Inches)
    Rating
    Material
    Price
    GB2B0304TPI-1
    25018983
    10.0
    2
    1/4
    600V
    High Conductivity Copper
    $
    190
    .13
    /
    EA
    25018983
    Length (Inches)
    10.0
    Width (Inches)
    2
    Thickness (Inches)
    1/4
    Rating
    600V
    Material
    High Conductivity Copper
    $
    190
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GB2B0306TPI-1
    25018988
    12.0
    2
    1/4
    600V
    High Conductivity Copper
    $
    203
    .45
    /
    EA
    25018988
    Length (Inches)
    12.0
    Width (Inches)
    2
    Thickness (Inches)
    1/4
    Rating
    600V
    Material
    High Conductivity Copper
    $
    203
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25018983 SKU, 25018983 ANALYTICS...
    Thickness (Inches)
    1/4
    Rating
    600V
    Material
    High Conductivity Copper
    Price
    $
    190
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25018988 SKU, 25018988 ANALYTICS...
    Thickness (Inches)
    1/4
    Rating
    600V
    Material
    High Conductivity Copper
    Price
    $
    203
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available