Chatsworth 13622-010 Telecommunications Grounding Busbar | Graybar Store
Chatsworth - Telecommunications Grounding Busbar - 13622-010
+ / - Hover over image to Zoom
Other Views

    Telecommunications Grounding Busbar

    Manufacturer: Chatsworth
    Manufacturer #: 13622-010
    SKU: 99837016
    $123.21
    Checking Pricing
         
    Dimensions (Inches):10W x 2H x 1/4D
    Hole Size:(4) 5/8 in., (3) 1 in. Hole Centers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13622-010
    • Dimensions (Inches) 10W x 2H x 1/4D
    • Hole Size (4) 5/8 in., (3) 1 in. Hole Centers
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Telecommunications grounding busbar, 10W x 2H x 1/4D inches, with (4) 5/8 inch and (3) 1 inch hole centers.
    • Central ground attachment point
    • Mounts to wall, floor or ceiling
    • Kit includes: (1) Busbar (2) Insulators (2) Stand-off Brackets (4) Stainless Steel Bolts (4) Lock Washers and (4) Flat Washers