Panduit GB2B0304TPI-1 Telecommunications Grounding Busbar | Graybar Store
Panduit - Telecommunications Grounding Busbar - GB2B0304TPI-1
+ / - Hover over image to Zoom
Other Views

    Telecommunications Grounding Busbar

    Manufacturer: Panduit
    Manufacturer #: GB2B0304TPI-1
    SKU: 25018983
    $190.13
    Checking Pricing
         
    Length (Inches):10.0
    Width (Inches):2
    Thickness (Inches):1/4
    Rating:600V
    Material:High Conductivity Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # GB2B0304TPI-1
    • Rating 600V
    • Thickness (Inches) 1/4
    • Width (Inches) 2
    Product Overview:
    10-inch telecommunications grounding busbar.
    • Meets BICSI and J-STD-607-A requirements for network systems grounding applications
    • Made of high conductivity copper and tin-plated to inhibit corrosion
    • Comes pre-assembled with brackets and insulators attached for quick installation