B-Line (Eaton) SBTGBK Telecommunications Grounding Bar and Hardware Kit, 12 in. L | Graybar Store
B-Line (Eaton) - Telecommunications Grounding Bar and Hardware Kit, 12 in. L - SBTGBK
+ / - Hover over image to Zoom
Other Views

    Telecommunications Grounding Bar and Hardware Kit, 12 in. L

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SBTGBK
    SKU: 25404083
    $214.71
    Checking Pricing
         
    Size:12 L in
    Length:12 in.
    Material:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SBTGBK
    • Size 12 L in
    • Type Telecommunications Main Grounding Bar
    • Length 12 in.
    Product Overview:
    Eaton® B-Line Telecommunications Grounding Bar Kit, Size: 12 L in, Copper