B-Line (Eaton) SBTGB Telecommunications Grounding Bar Assembly, 12 in. L | Graybar Store
B-Line (Eaton) - Telecommunications Grounding Bar Assembly, 12 in. L - SBTGB
+ / - Hover over image to Zoom
Other Views

    Telecommunications Grounding Bar Assembly, 12 in. L

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SBTGB
    SKU: 25284310
    $195.14
    Checking Pricing
         
    Size:12 L in
    Length:12 in.
    Material:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SBTGB
    • Size 12 L in
    • Type Telecommunications Main Grounding Bar
    • Length 12 in.
    Product Overview:
    Eaton® B-Line Telecommunications Grounding Bar Kit, Size: 12 L in, Copper