Pentair Hoffman Telecommunications Ground Bar Kit Copper | Graybar Store
Pentair Hoffman - Telecommunications Ground Bar Kit Copper
+ / - Hover over image to Zoom
Other Views

    Telecommunications Ground Bar Kit Copper

    Manufacturer: Pentair Hoffman
         

    • Manufacturer Pentair Hoffman
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Dimensions (Inches)
    Wire Size
    Use With
    Product Includes
    Thickness (Inches)
    Hole Size
    Width (Inches)
    Price
    DGTB412
    25236400
    4 W x 12 L x 1/4 Thick
    2 AWG, 2/0 AWG, 4/0 AWG, 6 AWG
    Telecommunications Equipment
    (2) Mounting Brackets; Connectors; Tube of Antioxidant
    1/4
    5/16 in, 7/16 in.
    4
    $
    245
    .03
    /
    EA
    25236400
    Dimensions (Inches)
    4 W x 12 L x 1/4 Thick
    Wire Size
    2 AWG, 2/0 AWG, 4/0 AWG, 6 AWG
    Use With
    Telecommunications Equipment
    Product Includes
    (2) Mounting Brackets; Connectors; Tube of Antioxidant
    Thickness (Inches)
    1/4
    Hole Size
    5/16 in, 7/16 in.
    Width (Inches)
    4
    $
    245
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DGTB212
    25236398
    2 W x 12 L x 1/4 Thick
    2 AWG, 2/0 AWG, 4/0 AWG, 6 AWG
    Telecommunications Equipment
    (2) Mounting Brackets; Connectors; Tube of Antioxidant
    1/4
    5/16 in, 7/16 in.
    2
    $
    174
    .12
    /
    EA
    25236398
    Dimensions (Inches)
    2 W x 12 L x 1/4 Thick
    Wire Size
    2 AWG, 2/0 AWG, 4/0 AWG, 6 AWG
    Use With
    Telecommunications Equipment
    Product Includes
    (2) Mounting Brackets; Connectors; Tube of Antioxidant
    Thickness (Inches)
    1/4
    Hole Size
    5/16 in, 7/16 in.
    Width (Inches)
    2
    $
    174
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25236400 SKU, 25236400 ANALYTICS...
    Use With
    Telecommunications Equipment
    Product Includes
    (2) Mounting Brackets; Connectors; Tube of Antioxidant
    Thickness (Inches)
    1/4
    Hole Size
    5/16 in, 7/16 in.
    Width (Inches)
    4
    Price
    $
    245
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25236398 SKU, 25236398 ANALYTICS...
    Use With
    Telecommunications Equipment
    Product Includes
    (2) Mounting Brackets; Connectors; Tube of Antioxidant
    Thickness (Inches)
    1/4
    Hole Size
    5/16 in, 7/16 in.
    Width (Inches)
    2
    Price
    $
    174
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available