Ortronics (Legrand) OR-GB2X10TGB Secondary Bonding Busbar, 10 in. | Graybar Store
Ortronics (Legrand) - Secondary Bonding Busbar, 10 in. - OR-GB2X10TGB
+ / - Hover over image to Zoom
Other Views

    Secondary Bonding Busbar, 10 in.

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-GB2X10TGB
    SKU: 25314958
    $95.21
    Checking Pricing
         
    Height (Inches):2 in.
    Size:10 W x 2 H in
    Material:Copper Alloy
    Width (Inches):10 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-GB2X10TGB
    • Size 10 W x 2 H in
    • Type Telecommunications Ground Bar
    • Height (Inches) 2 in.
    • Width (Inches) 10 in.
    • Material Copper Alloy
    • Includes 2/0, 4/0, (3) #2, (6) #6 Compression Lug; Copper Bonding Bar; (12) 1/4-20 in. Hex Nuts, Lock Washers, HHCS; (6) 3/8-16 in. Hex Nuts, Lock Washers, HHCS; Brackets; Insulators
    Product Overview:
    Ortronics® Telecommunications Ground Bar, Size: 10 W x 2 H in, Copper Alloy