Panduit GB2B0312TPI-1 Telecommunication Ground Busbar | Graybar Store
Panduit - Telecommunication Ground Busbar - GB2B0312TPI-1
+ / - Hover over image to Zoom
Other Views

    Telecommunication Ground Busbar

    Manufacturer: Panduit
    Manufacturer #: GB2B0312TPI-1
    SKU: 25018989
    $256.68
    Checking Pricing
         
    Dimensions (Inches):2 W x 20 L x 2-3/4 H
    Voltage Rating:600 V
    Packaging:1 Each
    Length:20 in.
    Hole Size:3/8 in, 5/8 in.
    Width (Inches):2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # GB2B0312TPI-1
    • Dimensions (Inches) 2 W x 20 L x 2-3/4 H
    • Hole Size 3/8 in, 5/8 in.
    • Length 20 in.
    • Materials Copper
    Product Overview:
    Grounding Busbar, Packaging: 1 Each, Length: 20 in, Copper, Width Inches: 2 in