Fluke TL26A Test Lead Set, 5 Way, Black/Red | Graybar Store
Fluke - Test Lead Set, 5 Way, Black/Red - TL26A
+ / - Hover over image to Zoom
Other Views

    Test Lead Set, 5 Way, Black/Red

    Manufacturer: Fluke
    Manufacturer #: TL26A
    SKU: 99871828
    $62.23
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # TL26A
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Telecom Test Lead Set, 30V, 8 Ampere, Right Angle Connector, Silicone Insulation Material, Black, Red Insulation, Length 1.5 M, Safety Rating Category I, Inclusion 5 Way Multipoint Test Clip, Fluke Brand
    U-shaped nose for blade-shaped terminals, Notched jaw for gripping screw heads, bare wire or terminals, Serrated teeth for gripping threaded or wire-wrapped terminals, Cluster of sharp needles for piercing small gauge (#22-#28 AWG) wires, Large piercing needle for penetrating larger gauge wires.