Erico Telecom Main Grounding Busbar Copper | Graybar Store
Erico - Telecom Main Grounding Busbar Copper
+ / - Hover over image to Zoom
Other Views

    Telecom Main Grounding Busbar Copper

    Manufacturer: Erico
         

    • Manufacturer Erico
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Dimensions (Inches)
    Packaging
    Length
    Thickness (Inches)
    Hole Size
    Width (Inches)
    Price
    TMGBA12L15P
    25323981
    4 W x 12 L1; 4 W x 9 L2
    1 Each
    12 in.
    1/4
    5/16 in, 7/16 in.
    4
    $
    158
    .87
    /
    EA
    25323981
    Dimensions (Inches)
    4 W x 12 L1; 4 W x 9 L2
    Packaging
    1 Each
    Length
    12 in.
    Thickness (Inches)
    1/4
    Hole Size
    5/16 in, 7/16 in.
    Width (Inches)
    4
    $
    158
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TMGBA18L23P
    25105011
    4 W x 17-3/4 L1; 4 W x 9 L2
    1 Each
    17-3/4 in.
    1/4
    5/16 in, 7/16 in.
    4
    $
    225
    .10
    /
    EA
    25105011
    Dimensions (Inches)
    4 W x 17-3/4 L1; 4 W x 9 L2
    Packaging
    1 Each
    Length
    17-3/4 in.
    Thickness (Inches)
    1/4
    Hole Size
    5/16 in, 7/16 in.
    Width (Inches)
    4
    $
    225
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TMGBA24L33PT
    25324067
    4 W x 18 L2; 4 W x 24 L1
    1 Each
    24 in.
    1/4
    5/16 in, 7/16 in.
    4
    $
    332
    .95
    /
    EA
    25324067
    Dimensions (Inches)
    4 W x 18 L2; 4 W x 24 L1
    Packaging
    1 Each
    Length
    24 in.
    Thickness (Inches)
    1/4
    Hole Size
    5/16 in, 7/16 in.
    Width (Inches)
    4
    $
    332
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TMGBA16L19PT
    25042140
    4 W x 15-1/2 L1; 4 W x 9 L2
    1 Each
    15-1/2 in.
    1/4
    5/16 in, 7/16 in.
    4
    $
    230
    .66
    /
    EA
    25042140
    Dimensions (Inches)
    4 W x 15-1/2 L1; 4 W x 9 L2
    Packaging
    1 Each
    Length
    15-1/2 in.
    Thickness (Inches)
    1/4
    Hole Size
    5/16 in, 7/16 in.
    Width (Inches)
    4
    $
    230
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TMGBA12L15PT
    25321293
    4 W x 12 L1; 4 W x 9 L2
    1 Each
    12 in.
    1/4
    5/16 in, 7/16 in.
    4
    $
    192
    .40
    /
    EA
    25321293
    Dimensions (Inches)
    4 W x 12 L1; 4 W x 9 L2
    Packaging
    1 Each
    Length
    12 in.
    Thickness (Inches)
    1/4
    Hole Size
    5/16 in, 7/16 in.
    Width (Inches)
    4
    $
    192
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TMGBA20L27P
    25105012
    20 L1 x 4 W; 4 W x 9 L2
    1 Each
    20 in.
    1/4
    5/16 in, 7/16 in.
    4
    $
    233
    .75
    /
    EA
    25105012
    Dimensions (Inches)
    20 L1 x 4 W; 4 W x 9 L2
    Packaging
    1 Each
    Length
    20 in.
    Thickness (Inches)
    1/4
    Hole Size
    5/16 in, 7/16 in.
    Width (Inches)
    4
    $
    233
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TMGBA16L19P
    25105010
    4 W x 15-1/2 L1; 4 W x 9 L2
    1 Each
    15-1/2 in.
    1/4
    5/16 in, 7/16 in.
    4
    $
    191
    .56
    /
    EA
    25105010
    Dimensions (Inches)
    4 W x 15-1/2 L1; 4 W x 9 L2
    Packaging
    1 Each
    Length
    15-1/2 in.
    Thickness (Inches)
    1/4
    Hole Size
    5/16 in, 7/16 in.
    Width (Inches)
    4
    $
    191
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25323981 SKU, 25323981 ANALYTICS...
    Length
    12 in.
    Thickness (Inches)
    1/4
    Hole Size
    5/16 in, 7/16 in.
    Width (Inches)
    4
    Price
    $
    158
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25105011 SKU, 25105011 ANALYTICS...
    Length
    17-3/4 in.
    Thickness (Inches)
    1/4
    Hole Size
    5/16 in, 7/16 in.
    Width (Inches)
    4
    Price
    $
    225
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25324067 SKU, 25324067 ANALYTICS...
    Length
    24 in.
    Thickness (Inches)
    1/4
    Hole Size
    5/16 in, 7/16 in.
    Width (Inches)
    4
    Price
    $
    332
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25042140 SKU, 25042140 ANALYTICS...
    Length
    15-1/2 in.
    Thickness (Inches)
    1/4
    Hole Size
    5/16 in, 7/16 in.
    Width (Inches)
    4
    Price
    $
    230
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321293 SKU, 25321293 ANALYTICS...
    Length
    12 in.
    Thickness (Inches)
    1/4
    Hole Size
    5/16 in, 7/16 in.
    Width (Inches)
    4
    Price
    $
    192
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25105012 SKU, 25105012 ANALYTICS...
    Length
    20 in.
    Thickness (Inches)
    1/4
    Hole Size
    5/16 in, 7/16 in.
    Width (Inches)
    4
    Price
    $
    233
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25105010 SKU, 25105010 ANALYTICS...
    Length
    15-1/2 in.
    Thickness (Inches)
    1/4
    Hole Size
    5/16 in, 7/16 in.
    Width (Inches)
    4
    Price
    $
    191
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available