Erico TMGBA12L15PT Telecom Main Grounding Busbar | Graybar Store
Erico - Telecom Main Grounding Busbar - TMGBA12L15PT
+ / - Hover over image to Zoom
Other Views

    Telecom Main Grounding Busbar

    Manufacturer: Erico
    Manufacturer #: TMGBA12L15PT
    SKU: 25321293
    $192.40
    Checking Pricing
         
    Dimensions (Inches):4 W x 12 L1; 4 W x 9 L2
    Packaging:1 Each
    Length:12 in.
    Thickness (Inches):1/4
    Hole Size:5/16 in, 7/16 in.
    Width (Inches):4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # TMGBA12L15PT
    • Dimensions (Inches) 4 W x 12 L1; 4 W x 9 L2
    • Hole Size 5/16 in, 7/16 in.
    • Length 12 in.
    • Thickness (Inches) 1/4
    • Width (Inches) 4
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® Telecom Main Grounding Busbar, Packaging: 1 Each, Length: 9 in; 12 in, Copper, Width Inches: 4 in